References
Festo:LR-D-7-MAXI
Rubix:391A2900
Manufacturer :546465
EAN:4052568353292

Technical specifications
| Type of coupling | base valve |
|---|---|
| Type | festo 546465 basic valve |
Documents
Product details : FESTO 546465 BASIC VALVE
LR-D-7-MAXI BASE VALVE
Technical specifications
Attributes
| Type of coupling | base valve |
|---|---|
| Type | festo 546465 basic valve |
| Material | die-cast zinc; nbr seals |
| Flow | 2856360 l/h |
| Max. service pressure | 16 bar |
| Series | d |
| Max. temperature | 60 °C |
| Port size | 1/2 |
Show UNSPSC/ECL@SS
£ 223.22 excl. VAT
/ Each
£ 267.86 incl. VAT
- Usually arrives within 14 working days