Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
AVENTICS R412010572 SERIES CC04 VALVE
AVENTICS R412010572 SERIES CC04 VALVE
Series CC04
References
aventics:
R412010572
rubix:
273A0921
ean:
3661475993739
Product details
Technical specifications
Product details : AVENTICS R412010572 SERIES CC04 VALVE
One-way flow restrictor. CC04 series.
Technical specifications
Attributes
Metric exterior tube diameter 2
8
mm
Connecting diameter
G 1/4
''
Metric exterior tube diameter
8
mm
Material
Polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.70
excl. VAT
/
Each
£
23.64
incl. VAT
Delivery usually within (
5
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC AS3210-03-SN SPEED CONTROLLER
SMC AS22Q-02-06 RAPID SUPPLY AND EXHAUST FUNC - AS-Q
MECALINE FLOW REG METER-OUT 4MM M5 853376
SMC VR1220F-06 SHUTTLE VALVE
SMC AS4000E-04 SPEED CONTROLLER
SMC AS1201F-M5-02A SPEED CONTROLLER
SMC ASG221F-M5-06 STAINLESS STEEL SPEED CONTROLLER
SMC AS2051F-06D TAMPER RESIST FLOW CONTROLLER
SMC AS2301FS1-02-08 SPEED CONTROLLER
SMC AS1301FG-M5-23 SPEED CONTROLLER
MECALINE 886589 FINGER VALVE 3-WAYS 8MM
SMC AS1211FPG-M5-06 SPEED CONTROLLER
SMC AS3211FS-03-10S SPEED CONTROLLER
SMC AS2200-02-SD SPEED CONTROLLER
MECALINE 858703 FLOW REG METER-OUT MM 12 G3/8IN