BE-DRY MID S3 WR CI HRO SRC shoes
EU shoe size | 41 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 41 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
Water proof | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 692 g |
Secondary colour | Red |
Usually arrives within 14 working days