BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP YELLOW 30MM X 10M MSR3Y


Beaverswood Easy Wipe Strip

References
beaverswood supply company:MSR3Y
rubix:1284681

Product details : BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP YELLOW 30MM X 10M MSR3Y


Flexible, easy write on/wipe off magnetic racking strip that provide a fast and cost effective updating system for identifying product codes. Supplied in various colours to suit individual applications, widths and in 10m long rolls which are easily cut to length. Available in 20mm, 30mm, 50mm, 70mm and 90mm widths

Strengths

Write on - wipe off using a wet wipe marker pen
Gloss white surface
Cost effective labelling system

Applications

Colour coding

Technical specifications


Attributes
Length10000 mm
Width30 mm
Show UNSPSC/ECL@SS
£ 46.35 excl. VAT
/ Each
£ 55.62 incl. VAT
  • Usually arrives within 14 working days