BEAVERSWOOD MAGNETIC LABEL HOLDER 30 X 80MM PACK OF 100 ML38
Beaverswood Magnetic Label Holder
See technical informationSee documentsReferences
Beaverswood Supply Company:ML38
Rubix:1284670



Documents
Product details : BEAVERSWOOD MAGNETIC LABEL HOLDER 30 X 80MM PACK OF 100 ML38
These 30 x 80mm magnetic label holders from Beaverswood are ideal for use on shelving in warehouses, shops, offices and schools or any environment where labelling needs to be changed regularly. These magnetic holders are easier to move then adhesive-backed holders so can be repositioned quickly. They are also suitable for use in cold stores.
Applications
Highly visible product identification
Each holder supplied with white card insert and PVC cover strip
C-profile
Easy to update &
relocate
Each holder supplied with white card insert and PVC cover strip
C-profile
Easy to update &
relocate
Technical specifications
Attributes
| Model | ml38 |
|---|---|
| Length | 80 mm |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 73.69 excl. VAT
/ Each
£ 88.43 incl. VAT
- Usually arrives within 14 working days
