BEAVERSWOOD MAGNETIC TICKET HOLDER 25 X 100 PACK OF 100 TS210M
Beaverswood Magnetic Ticket Holder & Cards
See technical informationSee documentsReferences
Beaverswood Supply Company:TS210M
Rubix:1284660

Documents
Product details : BEAVERSWOOD MAGNETIC TICKET HOLDER 25 X 100 PACK OF 100 TS210M
These clear PVC ticket holders from Beaverswood measure 25 x 100mm and have a magnetic backing which makes them ideal for use in labelling when a temporary or flexible solution is required. These magnetic strips can be used on shelving, racking and pallets in warehouses, shops, offices and classrooms.
Applications
Pull-forward front allows easy loading
Barcodes can be scanned without removing the insert
White cards included in pack
Barcodes can be scanned without removing the insert
White cards included in pack
Technical specifications
Attributes
| Model | ts210m |
|---|---|
| Length | 100 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 128.45 excl. VAT
/ Each
£ 154.14 incl. VAT
- Usually arrives within 14 working days
