References
Festo:DHEB-27-E-D-E-L
Rubix:212A6829
Manufacturer :1320771
EAN:4052568229917

Documents
Product details : FESTO 1320771 BELLOWS GRIPPER DHEB-27-E-D-E-L
Bellow gripper DHEB-27-E-D-E-L Size=27, Stroke of the bellows=12 mm, Min. diameter to be gripped=28 mm, Max. diameter to be gripped=37 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 139,68 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 12 mm |
| Cylinder diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 181.48 excl. VAT
/ Each
£ 217.78 incl. VAT
- Delivery usually within ( 2 ) days