Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 197560 PARALLEL GRIPPER HGPM-08-EO-G8
FESTO 197560 PARALLEL GRIPPER HGPM-08-EO-G8
Parallel Gripper
References
festo:
HGPM-08-EO-G8
rubix:
114A5040
manufacturer :
197560
ean:
4052568160579
Technical specifications
Type
parallel gripper
Cylinder stroke
2Ā
mm
Cylinder diameter
8Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 197560 PARALLEL GRIPPER HGPM-08-EO-G8
Parallel gripper HGPM-08-EO-G8 Micro, with clamping spigot. Size=8, Stroke per gripper jaw=2 mm, Max. replacement accuracy=0,2 mm, Rotationally symmetrical=0,15 mm, Repetition accuracy, gripper=<= 0,05 mm
Technical specifications
Attributes
Logistic Weight
108Ā
g
Type
parallel gripper
Cylinder stroke
2Ā
mm
Cylinder diameter
8Ā
mm
Force
10Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
289.72
excl. VAT
/
Each
Ā£
347.66
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 187875 PARALLEL GRIPPER HGPP-20-A-G2
SMC MSQB50R ROTARY TABLE
FESTO 1180956 GRIPPER JAW BLANK
SMC CDRQ2BS20TF-360C COMPACT ROTARY ACTUATOR
SMC CDRB2BW10-180SZ ROTARY ACTUATOR
FESTO 1320796 BELLOW GRIPPER
FESTO 185703 ANGLE GRIPPER HGWM-12-EZ-G7
SMC MKB32-20LZ ROTARY CLAMP CYLINDER
FESTO 1320834 BELLOW GRIPPER
SMC CRB2BW20-270SZ ROTARY ACTUATOR
FESTO 1320788 BELLOW GRIPPER
SMC CDRB2BW20-180SZ
SMC CRB2BW10-90SZ ROTARY ACTUATOR
SMC CDRQ2BW40-180 ROTARY ACTUATOR
FESTO 1320804 BELLOW GRIPPER