References
Festo:DHEB-8-E-D-S-L
Rubix:390A7623
Manufacturer :1320754
EAN:4052568229740

Documents
Product details : FESTO 1320754 BELLOW GRIPPER
Bellow gripper DHEB-8-E-D-S-L Size=8, Stroke of the bellows=3,5 mm, Min. diameter to be gripped=8 mm, Max. diameter to be gripped=11 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 71,1 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 3.5 mm |
| Cylinder diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 144.51 excl. VAT
/ Each
£ 173.41 incl. VAT
- Delivery usually within ( 2 ) days