Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
SMC CDRB2BW30-180S ROTARY ACTUATOR
SMC CDRB2BW30-180S ROTARY ACTUATOR
Rotary Actuators
References
smc:
CDRB2BW30-180S
rubix:
108A4420
Technical specifications
Type
rotary actuator
Cylinder diameter
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRB2BW30-180S ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Technical specifications
Attributes
Logistic Weight
198
g
Type
rotary actuator
Cylinder diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.43
excl. VAT
/
Each
£
193.72
incl. VAT
Delivery usually within (
19
) days
Select variants (48)
Add to cart
Check our products from related categories
SMC CDRQ2BW40TF-360C COMPACT ROTARY ACTUATOR
FESTO 1180958 GRIPPER JAW BLANK
FESTO 197559 PARALLEL GRIPPER HGPM-08-EO-G6
SMC MKB50TF-50RZ ROTARY CLAMP CYLINDER
FESTO 187875 PARALLEL GRIPPER HGPP-20-A-G2
SMC CDRQ2BS15-180 ROTARY ACTUATOR
FESTO 187870 PARALLEL GRIPPER HGPP-16-A
SMC CDU20-40A FREE MOUNT CYLINDER
SMC MK2TB32TF-20R ROTARY CLAMP CYLINDER
SMC MSQA50A ROTARY TABLE
SMC CDRB2BW20-270S ROTARY ACTUATOR
SMC CDU20-70A AIR CYLINDER
FESTO 539092 STROKE REDUCTION
SMC CDRQ2BW10-180 ROTARY ACTUATOR
SMC MKB63-50LZ ROTARY CLAMP CYLINDER