PIAB B110.30.11NC CUP 0101892
Bellows suction cups B Nitrile-PVC
See technical informationSee documentsReferences
Piab:0101892
Rubix:121A2422
Manufacturer :0101892



Documents
Product details : PIAB B110.30.11NC CUP 0101892
Piab’s Nitrile-PVC bellow suction cups are designed for robust and reliable handling in demanding industrial environments. Constructed from a durable Nitrile-PVC blend, these cups offer excellent resistance to oils, chemicals, and abrasion. The flexible bellow design adapts to uneven surfaces and compensates for height differences, ensuring a secure grip on a variety of materials. Ideal for automotive and manufacturing applications, they deliver consistent, long-lasting performance in tough conditions.
Strengths
Made from robust Nitrile-PVC blend for enhanced durability and mark free handling
Excellent resistance to oils, chemicals, and abrasion
Flexible bellow design adapts to uneven surfaces
Secure grip on a wide range of materials
Long-lasting performance in tough industrial conditions
Ideal for automotive and manufacturing environments
Applications
Plastic injection molded parts, Dry sheet metal
Technical specifications
Attributes
| Material | nitrile-pvc (npv) |
|---|---|
| Diameter | 110 mm |
| Shape | bellow |
| Type | g1/2 female, with mesh filter |
Show UNSPSC/ECL@SS
£ 107.07 excl. VAT
/ Each
£ 128.48 incl. VAT
- Usually arrives within 14 working days