SMC ZPT50UNK10-08-A14 VACUUM PAD


Vacuum Pad

References
smc:ZPT50UNK10-08-A14
rubix:2611165
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter50 mm
ShapeFlat
See all Specifications

Product details : SMC ZPT50UNK10-08-A14 VACUUM PAD


For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicon Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Pad Diameter: 50
Pad Styles: U (Flat Style)
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: 08 (One-touch Fitting Ø8)
Mounting Thread: A14 (M14X1)

Technical specifications


Attributes
Logistics dimensions (L x W x H)53x136x53 mm
Logistic Weight115 g
MaterialNBR
Diameter50 mm
ShapeFlat
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 53.75 excl. VAT
/ Each
£ 64.50 incl. VAT
  • Delivery usually within ( 19 ) days