PORTWEST S476 BERLIN HV EXECUTIVE VEST ORANGE L
Berlin Executive Vest - S476
See technical informationSee documentsReferences
Portwest:S476ORRL
Rubix:1272071
EAN:5036108145416

Documents
Product details : PORTWEST S476 BERLIN HV EXECUTIVE VEST ORANGE L
The fantastic features and styling make the Portwest executive safety vest Berlin very suitable as professional protective equipment. The striking protection vest in which you will appear well dressed, increases your visibility. The functional features such as the ID card holder, reflective striping and bright colours ensure clear visibility and recognition among you and your people.
Type : Regular
Type : Regular
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 5.09 excl. VAT
/ Each
£ 6.11 incl. VAT
- In stock: Next day delivery