SMC ZNC80-C BERNOULLI TYPE NON-CONTACT GRIPPER
Bernoulli Gripper with Coanda Grip – ZNC-C
See technical informationSee documentsReferences
SMC:ZNC80-C
Rubix:392A8684
Manufacturer :ZNC80-C

Documents
Product details : SMC ZNC80-C BERNOULLI TYPE NON-CONTACT GRIPPER
Bernoulli gripper with Coanda grip, FDA-compliant.
Strengths
Size: Ø 20, Ø 30, Ø 40, Ø 60, Ø 80
Lifting force: Up to 15.4 N
Body material: Stainless steel, aluminium
FDA-compliant
Multiple ports can be used as sensor or release port.
Technical specifications
Attributes
| Type | bernoulli gripper with coanda grip (znc80-c) |
|---|---|
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 5 bar |
| Connection | body ported (requires no piping) |
| Series | znc-c |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 777.95 excl. VAT
/ Each
£ 933.54 incl. VAT
- Delivery usually within ( 29 ) days