References
SMC:MHZ2-25D2
Rubix:392A8202
EAN:3618036378757

Documents
Product details : SMC MHZ2-25D2 AIR GRIPPER
Linear guide for high precision, smooth operation and gripping forces up to 318 N
Strengths
Maximum gripping force per finger 43.5 N at 0.5 MPa
Double acting and single acting
Repeatability: ±0.01mm
Max. operating frequency: 180 c.p.m.
Technical specifications
Attributes
| Type | gripper |
|---|---|
| Cylinder stroke | 14 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Connection | m5 x 0,8 |
| Series | mhz2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 458.64 excl. VAT
/ Each
£ 550.37 incl. VAT
- Delivery usually within ( 8 ) days