ECLIPSE TH750R CUT OFF BLADE H5 BEVEL 1/8 X 7/8 X 7


Bevel

References
eclipse:TH750R
rubix:028009
brand logo
brand logo
Technical specifications
Blade height3.2 mm
Length178 mm
Blade thickness1.6 mm

Product details : ECLIPSE TH750R CUT OFF BLADE H5 BEVEL 1/8 X 7/8 X 7


Strengths

•Bevel section is accurately ground with clearance angle at the cutting edge

Technical specifications


Attributes
Blade height3.2 mm
Length178 mm
Blade thickness1.6 mm
Show UNSPSC/ECL@SS
£ 64.06 excl. VAT
/ Each
£ 76.87 incl. VAT
  • Usually arrives within 14 working days