Bib & brace Augsburg light khaki/black
Colour | khaki |
---|---|
Size | 82c62 |
Main material | polyester |
Logistic Weight | 1180 g |
---|---|
Colour | khaki |
Size | 82c62 |
Main material | polyester |
Grammage | 270 g/m² |
Secondary colour | black |
Material | 65% polyester/35% cotton |
Usually arrives within 14 working days