MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS RED/BLACK 42.5T

Bib & brace Augsburg red/black

See technical information
References
Mascot:12169-442-0209-90C58
Rubix:378A5879
EAN:5711074100309
American overall Augsburg 12169-442-0209 / 90C58
Technical specifications
Colourred
Size90/58
Main materialpolyester
See all Specifications

Product details : MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS RED/BLACK 42.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1140 g
Colourred
Size90/58
Main materialpolyester
Secondary colourblack
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 92.02 excl. VAT
/ Each
£ 110.42 incl. VAT
  • Usually arrives within 14 working days

Size

90/58
Select variants (29)