product.subtitle.uk
Colour | orange |
---|---|
Size | 82c60 |
Class EN20471 | 2 |
product.technicalInformations.attributes.logisticWeight | 1240 g |
---|---|
Colour | orange |
Size | 82c60 |
Class EN20471 | 2 |
Main material | polyester |
Grammage | 290 g/m² |
Secondary colour | grey |
Material | 65% polyester/35% cotton |
Usually arrives within 14 working days