MASCOT 06169 ELVAS BIB & BRACE BLACK 27T


Bib & brace Elvas Black

References
mascot:06169-010-09-90C42
rubix:378A3694
ean:5707209471062
American overall Elvas 06169-010-09 / 90C42
brand logo
Technical specifications
Colourblack
Size90c42
Main materialpolyester
See all Specifications

Product details : MASCOT 06169 ELVAS BIB & BRACE BLACK 27T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1040 g
Colourblack
Size90c42
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 83.53 excl. VAT
/ Each
£ 100.24 incl. VAT
  • Usually arrives within 14 working days