MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DANTH 32.5T


Bib & brace Gosford orange/dark anthracite

References
mascot:15979-948-1418-90C48
rubix:384A6556
ean:5711074311712
Pants Maitland 15979-948-1418 / 90C48
brand logo
brand logo
Technical specifications
ColourOrange
Size90C48
Class EN204712
See all Specifications

Product details : MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DANTH 32.5T


Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. The dark contrast is placed where the clothing is most exposed to dirt. Polyester knee pad pockets with insertion of knee pads from the bottom to avoid dirt collection. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
brand logo

Technical specifications


Attributes
Logistic Weight800 g
ColourOrange
Size90C48
Class EN204712
Main materialPolyester
Grammage285 g/m²
Secondary colourGrey
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 64.85 excl. VAT
/ Each
£ 77.82 incl. VAT
  • Usually arrives within 14 working days