MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DANTH 28.5R


Bib & brace Gosford yellow/dark anthracite

References
mascot:15969-948-1718-82C44
rubix:378A5251
ean:5711074305810
American overall Gosford 15969-948-1718 / 82C44
brand logo
brand logo
Technical specifications
ColourYellow
Size82C44
Class EN204712
See all Specifications

Product details : MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DANTH 28.5R


Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. The dark contrast is placed where the clothing is most exposed to dirt. Polyester knee pad pockets with insertion of knee pads from the bottom to avoid dirt collection. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
brand logo

Technical specifications


Attributes
Logistic Weight1000 g
ColourYellow
Size82C44
Class EN204712
Main materialPolyester
Grammage285 g/m²
Secondary colourGrey
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ Each
£ 99.06 incl. VAT
  • Usually arrives within 14 working days