MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DANTH 46.5T


Bib & brace Gosford yellow/dark anthracite

References
mascot:15969-948-1718-90C62
rubix:378A5272
ean:5711074306237
American overall Gosford 15969-948-1718 / 90C62
brand logo
brand logo
Technical specifications
ColourYellow
Size90C62
Class EN204712
See all Specifications

Product details : MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DANTH 46.5T


Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. The dark contrast is placed where the clothing is most exposed to dirt. Polyester knee pad pockets with insertion of knee pads from the bottom to avoid dirt collection. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
brand logo

Technical specifications


Attributes
Logistic Weight1180 g
ColourYellow
Size90C62
Class EN204712
Main materialPolyester
Grammage285 g/m²
Secondary colourGrey
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 85.50 excl. VAT
/ Each
£ 102.60 incl. VAT
  • Usually arrives within 14 working days