MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DNAVY 36.5T

Bib & brace Gosford yellow/dark navy

See technical information

References

Mascot:15979-948-17010-90C52
Rubix:384A6587
EAN:5711074312955
Pants Maitland 15979-948-17010 / 90C52
brand logo

Technical specifications

Colouryellow
Size90/52
Class EN204712
See all Specifications

Product details : MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DNAVY 36.5T


Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. The dark contrast is placed where the clothing is most exposed to dirt. Polyester knee pad pockets with insertion of knee pads from the bottom to avoid dirt collection. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
brand logo

Technical specifications


Attributes
Logistic Weight800 g
Colouryellow
Size90/52
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage250 g/m²
Material80% polyester/20% cotton
£ 65.64 excl. VAT
/ Each
£ 78.77 incl. VAT
  • Usually arrives within 14 working days

Size

90/52