MASCOT 00592 LECH WINTER BIB & BRACE HV ORG L


Bib & brace Lech orange

References
mascot:00592-880-14-L
rubix:80449866
ean:5708628107242
Winter bib overall Lech 00592-880-14 / L
brand logo
brand logo
Technical specifications
ColourOrange
SizeL
Class EN204712
See all Specifications

Product details : MASCOT 00592 LECH WINTER BIB & BRACE HV ORG L


Breathable, wind and waterproof MASCOTEX® with taped seams. Quilted lining. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
brand logo

Technical specifications


Attributes
Logistic Weight1310 g
ColourOrange
SizeL
Class EN204712
Main materialPolyester
Grammage240 g/m²
Material100% polyester (MASCOTEX®)
Show UNSPSC/ECL@SS
£ 145.48 excl. VAT
/ Each
£ 174.58 incl. VAT
  • In stock: Next day delivery