MASCOT 00592 LECH WINTER BIB & BRACE HV ORG 2XL


Bib & brace Lech orange

References
mascot:00592-880-14-2XL
rubix:80449868
ean:5708628107266
Winter bib overall Lech 00592-880-14 / 2XL
brand logo
brand logo
Technical specifications
Colourorange
Size2xl
Class EN204712
See all Specifications

Product details : MASCOT 00592 LECH WINTER BIB & BRACE HV ORG 2XL


Breathable, wind and waterproof MASCOTEX® with taped seams. Quilted lining. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
brand logo

Technical specifications


Attributes
Logistic Weight1450 g
Colourorange
Size2xl
Class EN204712
Main materialpolyester
Grammage240 g/m²
Material100% polyester (mascotex®)
Show UNSPSC/ECL@SS
£ 145.48 excl. VAT
/ Each
£ 174.58 incl. VAT
  • Usually arrives within 14 working days