MASCOT 15769 LEETON BIB & BRACE W/K PCTS ROYAL/DNAVY 28.5R
Bib & brace Leeton royal/dark navy
See technical informationReferences
Mascot:15769-330-11010-82C44
Rubix:378A4869
EAN:5711074329779

Product details : MASCOT 15769 LEETON BIB & BRACE W/K PCTS ROYAL/DNAVY 28.5R
Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Ruler pocket with reinforced opening. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | blue |
| Size | 82/44 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 245 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Size
82/44
