MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS BLACK/D'ANTH 36.5R
Bib & brace Leipzig black/dark anthracite
See technical informationSee documentsReferences
Mascot:12069-203-0918-82C52
Rubix:2579991
EAN:5711074018055

Documents
Product details : MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS BLACK/D'ANTH 36.5R
Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1360 g |
|---|---|
| Colour | black |
| Size | 82/52 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 340 g/m² |
| Material | 70% polyester/30% lyocell (tencel®) |
Show UNSPSC/ECL@SS
£ 107.86 excl. VAT
/ Each
£ 129.43 incl. VAT
- Usually arrives within 14 working days
Size
82/52
