MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS BLACK/D'ANTH 52.5R

Bib & brace Leipzig black/dark anthracite

See technical informationSee documents

References

Mascot:12069-203-0918 82C68
Rubix:2579999
Manufacturer :12069-203-0918 82C68
EAN:5711074018215
American overall Leipzig 12069-203-0918 / 82C68

Technical specifications

Colourblack
Size82/68
Main materialpolyester
See all Specifications

Documents

Product details : MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS BLACK/D'ANTH 52.5R


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1560 g
Colourblack
Size82/68
Main materialpolyester
Secondary colourgrey
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
£ 135.58 excl. VAT
/ Each
£ 162.70 incl. VAT
  • Usually arrives within 14 working days

Size

82/68