Bib & brace Leipzig dark navy/royal
Colour | Navy |
---|---|
Size | 82C60 |
Main material | Polyester |
Logistic Weight | 1440 g |
---|---|
Colour | Navy |
Size | 82C60 |
Main material | Polyester |
Grammage | 340 g/m² |
Secondary colour | Other |
Material | 70% polyester/30% lyocell (TENCEL®) |
Usually arrives within 14 working days