MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS ROYAL/DNAVY 50.5R

Bib & brace Leipzig royal/dark navy

See technical information
References
Mascot:12069-203-11010-82C66
Rubix:378A5755
EAN:5711074019991
American overall Leipzig 12069-203-11010 / 82C66
Technical specifications
Colourblue
Size82/66
Main materialpolyester
See all Specifications

Product details : MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS ROYAL/DNAVY 50.5R


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1520 g
Colourblue
Size82/66
Main materialpolyester
Secondary colournavy
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 135.58 excl. VAT
/ Each
£ 162.70 incl. VAT
  • Usually arrives within 14 working days

Size

82/66
Select variants (29)