MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS ROYAL/DNAVY 34.5S

Bib & brace Leipzig royal/dark navy

See technical information
References
Mascot:12069-203-11010-76C50
Rubix:378A5739
EAN:5711074019670
American overall Leipzig 12069-203-11010 / 76C50
Technical specifications
Colourblue
Size76/50
Main materialpolyester
See all Specifications

Product details : MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS ROYAL/DNAVY 34.5S


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1280 g
Colourblue
Size76/50
Main materialpolyester
Secondary colournavy
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 107.86 excl. VAT
/ Each
£ 129.43 incl. VAT
  • Usually arrives within 14 working days

Size

76/50
Select variants (29)