Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear overalls
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS BLACK 44.5T
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS BLACK 44.5T
Bib & brace Lowell Black
References
mascot:
12362-630-09-90C60
rubix:
378A4801
ean:
5707209964342
Technical specifications
Colour
black
Size
90c60
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12362 LOWELL BIB & BRACE W/K PCTS BLACK 44.5T
Durable triple stitched seams on leg and crotch extend product life. Adjustable straps. Individual adjustment with adjustable waist. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
Logistic Weight
1400
g
Colour
black
Size
90c60
Main material
cotton
Grammage
350
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.60
excl. VAT
/
Each
£
95.52
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00962 MONZA BIB & BRACE W/K PCTS NAVY/ROYAL 34.5T
MASCOT 00962 MONZA BIB & BRACE W/K PCTS NAVY/ROYAL 34.5R
MASCOT 15769 LEETON BIB & BRACE W/K PCTS DANTH/BLACK 34.5T
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS GREEN 44.5R
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS GREEN 34.5S
MASCOT 06169 ELVAS BIB & BRACE BLACK 54.5T
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS BLACK 36.5S
MASCOT 10519 AKRON BOILERSUIT W/K PCTS D'NAVY 2XL
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS AZURE BLUE 32.5R
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS DANTH/BLACK 36.5S
MASCOT 00969 MILANO BIB & BRACE W/K PCTS ROYAL/NAVY 32.5R
MASCOT 06169 ELVAS BIB & BRACE BLACK 36.5R
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 44.5T
MASCOT 00962 MONZA BIB & BRACE W/K PCTS NAVY/ROYAL 40.5R
MASCOT 15769 LEETON BIB & BRACE W/K PCTS DANTH/BLACK 30.5T