Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear overalls
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 30.5T
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 30.5T
Bib & brace Lowell dark navy
References
mascot:
12362-630-010-90C46
rubix:
378A4765
ean:
5707209963604
Technical specifications
Colour
navy
Size
90c46
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 30.5T
Durable triple stitched seams on leg and crotch extend product life. Adjustable straps. Individual adjustment with adjustable waist. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
Logistic Weight
1200
g
Colour
navy
Size
90c46
Main material
cotton
Grammage
350
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.60
excl. VAT
/
Each
£
95.52
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 10569 NEWARK BIB & BRACE W/K PCTS ROYAL 30.5R
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS AZURE BLUE 27R
MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS GREEN/BLACK 32.5S
MASCOT 06169 ELVAS BIB & BRACE BLACK 56.5T
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS BLACK 36.5R
MASCOT 10569 NEWARK BIB & BRACE W/K PCTS ROYAL 50.5T
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS GREEN 28.5R
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 36.5T
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS GREEN 38.5T
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS AZURE BLUE 30.5S
MASCOT 00969 MILANO BIB & BRACE W/K PCTS ROYAL/NAVY 44.5R
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS DANTH/BLACK 27R
MASCOT 10569 NEWARK BIB & BRACE W/K PCTS BLACK 48.5R
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS RED/BLACK 46.5T
MASCOT 15769 LEETON BIB & BRACE W/K PCTS ROYAL/DNAVY 32.5R