MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 32.5T
Bib & brace Lowell dark navy
See technical informationReferences
Mascot:12362-630-010-90C48
Rubix:378A4766
EAN:5707209963628

Product details : MASCOT 12362 LOWELL BIB & BRACE W/K PCTS DNAVY 32.5T
Durable triple stitched seams on leg and crotch extend product life. Adjustable straps. Individual adjustment with adjustable waist. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Colour | navy |
| Size | 90/48 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 350 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 80.57 excl. VAT
/ Each
£ 96.68 incl. VAT
- Usually arrives within 14 working days
Size
90/48
