Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear overalls
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 27R
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 27R
Bib & brace Lowell royal
References
mascot:
12362-630-11-82C42
rubix:
378A4809
ean:
5707209964526
Technical specifications
Colour
blue
Size
82c42
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 27R
Durable triple stitched seams on leg and crotch extend product life. Adjustable straps. Individual adjustment with adjustable waist. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
Logistic Weight
1000
g
Colour
blue
Size
82c42
Main material
cotton
Grammage
350
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.65
excl. VAT
/
Each
£
91.98
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS DNAVY 38.5T
MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 30.5R
MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS WHITE/DANTH 44.5R
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS GREEN 34.5R
MASCOT 00969 MILANO BIB & BRACE W/K PCTS ROYAL/NAVY 50.5T
ORN 2700 SCOTER COVERALL NAVY XSR
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS BLACK 40.5T
ORN 2700 SCOTER COVERALL NAVY 5XLT
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS LIGHT KHAKI/BLACK 30.5T
MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS GREEN/BLACK 38.5T
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS ROYAL/DNAVY 32.5R
MASCOT 12069 LEIPZIG BIB & BRACE W/K PCTS GREEN/BLACK 44.5T
MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS GREEN 46.5T
MASCOT 15769 LEETON BIB & BRACE W/K PCTS D'ANTH/BLACK 34.5R
MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DANTH 46.5T