MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 34.5S
Bib & brace Lowell royal
See technical informationReferences
Mascot:12362-630-11-76C50
Rubix:378A4805
EAN:5707209964441

Product details : MASCOT 12362 LOWELL BIB & BRACE W/K PCTS ROYAL 34.5S
Durable triple stitched seams on leg and crotch extend product life. Adjustable straps. Individual adjustment with adjustable waist. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Colour | blue |
| Size | 76/50 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 350 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
Size
76/50
