MASCOT 00969 MILANO BIB & BRACE W/K PCTS ROYAL/NAVY 34.5R
Bib & brace Milano royal/navy
See technical informationReferences
Mascot:00969-430-1101-82C50
Rubix:378A4478
EAN:5708628167819

Product details : MASCOT 00969 MILANO BIB & BRACE W/K PCTS ROYAL/NAVY 34.5R
Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1160 g |
|---|---|
| Colour | blue |
| Size | 82/50 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
Size
82/50
