MASCOT 00962 MONZA BIB & BRACE W/K PCTS NAVY/ROYAL 27R


Bib & brace Monza navy/royal

References
mascot:00962-630-111-82C42
rubix:378A4442
ean:5708628169912
American overall Monza 00962-630-111 / 82C42
brand logo
Technical specifications
Colournavy
Size82c42
Main materialcotton
See all Specifications

Product details : MASCOT 00962 MONZA BIB & BRACE W/K PCTS NAVY/ROYAL 27R


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1140 g
Colournavy
Size82c42
Main materialcotton
Grammage350 g/m²
Secondary colourblue
Material100% cotton
Show UNSPSC/ECL@SS
£ 86.48 excl. VAT
/ Each
£ 103.78 incl. VAT
  • Usually arrives within 14 working days