MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DANTH 32.5S


Bib & brace Newark Antraciet

References
mascot:10569-442-18-76C48
rubix:378A4715
ean:5711074108930
American overall Newark 10569-442-18 / 76C48
brand logo
Technical specifications
Colourgrey
Size76-48
Main materialpolyester
See all Specifications

Product details : MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DANTH 32.5S


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight920 g
Colourgrey
Size76-48
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 75.67 excl. VAT
/ Each
£ 90.80 incl. VAT
  • Usually arrives within 14 working days