MASCOT 10569 NEWARK BIB & BRACE W/K PCTS BLACK 34.5S


Bib & brace Newark Black

References
mascot:10569-442-09-76C50
rubix:378A4653
ean:5711074081585
American overall Newark 10569-442-09 / 76C50
brand logo
Technical specifications
Colourblack
Size76c50
Main materialpolyester
See all Specifications

Product details : MASCOT 10569 NEWARK BIB & BRACE W/K PCTS BLACK 34.5S


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight920 g
Colourblack
Size76c50
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 75.67 excl. VAT
/ Each
£ 90.80 incl. VAT
  • Usually arrives within 14 working days