MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DNAVY 34.5R


Bib & brace Newark dark navy

References
mascot:10569-442-010-82C50
rubix:378A4630
ean:5707209833105
American overall Newark 10569-442-010 / 82C50
brand logo
Technical specifications
Colournavy
Size82c50
Main materialpolyester
See all Specifications

Product details : MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DNAVY 34.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight960 g
Colournavy
Size82c50
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 75.67 excl. VAT
/ Each
£ 90.80 incl. VAT
  • Usually arrives within 14 working days