MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DNAVY 36.5T


Bib & brace Newark dark navy

References
mascot:10569-442-010-90C52
rubix:378A4645
ean:5707209833389
American overall Newark 10569-442-010 / 90C52
brand logo
Technical specifications
Colournavy
Size90c52
Main materialpolyester
See all Specifications

Product details : MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DNAVY 36.5T


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight980 g
Colournavy
Size90c52
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days