MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DNAVY 30.5S

Bib & brace Newark dark navy

See technical information
References
Mascot:10569-442-010-76C46
Rubix:378A4620
EAN:5711074081424
American overall Newark 10569-442-010 / 76C46
Technical specifications
Colournavy
Size76/46
Main materialpolyester
See all Specifications

Product details : MASCOT 10569 NEWARK BIB & BRACE W/K PCTS DNAVY 30.5S


Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Individual adjustment with adjustable waist. Reinforced back pockets and ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight880 g
Colournavy
Size76/46
Main materialpolyester
Secondary colourno secondary color
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

76/46
Select variants (31)