MASCOT 08269 ORENSE BIB & BRACE W/K PCTS WHITE 30.5R


Bib & brace Orense white

References
mascot:08269-010-06-82C46
rubix:378A4359
ean:5707209654267
American overall Orense 08269-010-06 / 82C46
brand logo
Technical specifications
ColourWhite
Size82C46
Main materialPolyester
See all Specifications

Product details : MASCOT 08269 ORENSE BIB & BRACE W/K PCTS WHITE 30.5R


Durable triple stitched seams on leg and crotch extend product life. CORDURA® fabric reinforcements at exposed locations ensure hard wear and a long lifetime. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1120 g
ColourWhite
Size82C46
Main materialPolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 88.45 excl. VAT
/ Each
£ 106.14 incl. VAT
  • Usually arrives within 14 working days