MASCOT 08269 ORENSE BIB & BRACE W/K PCTS WHITE 46.5T
Bib & brace Orense white
See technical informationReferences
Mascot:08269-010-06-90C62
Rubix:378A4381
EAN:5707209654748

Product details : MASCOT 08269 ORENSE BIB & BRACE W/K PCTS WHITE 46.5T
Durable triple stitched seams on leg and crotch extend product life. CORDURA® fabric reinforcements at exposed locations ensure hard wear and a long lifetime. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1360 g |
|---|---|
| Colour | white |
| Size | 90/62 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 92.51 excl. VAT
/ Each
£ 111.01 incl. VAT
- Usually arrives within 14 working days
Size
90/62
