MASCOT 13669 ORON BIB & BRACE W/K PCTS DNAVY 52.5R
Bib & brace Oron dark navy
See technical informationReferences
Mascot:13669-216-010-82C68
Rubix:378A4951
EAN:5711074352159

Product details : MASCOT 13669 ORON BIB & BRACE W/K PCTS DNAVY 52.5R
Anti-static, acid-resistant and flame-retardant. Dirt repellent. Seams face downwards so sparks can not get lodged in them. Durable triple stitched seams that extend the product life. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1480 g |
|---|---|
| Colour | navy |
| Size | 82/68 |
| High visibility | no |
| Main material | modacrylic |
| Secondary colour | no secondary color |
| Material | 60% modacrylic/39% cotton/1% carbon fibre |
Show UNSPSC/ECL@SS
£ 270.86 excl. VAT
/ Each
£ 325.03 incl. VAT
- Usually arrives within 14 working days
Size
82/68
