MASCOT 13669 ORON BIB & BRACE W/K PCTS DNAVY 34.5S


Bib & brace Oron dark navy

References
mascot:13669-216-010-76C50
rubix:378A4934
ean:5711074351619
American overall Oron 13669-216-010 / 76C50
brand logo
Technical specifications
ColourNavy
Size76C50
High visibilityNo
See all Specifications

Product details : MASCOT 13669 ORON BIB & BRACE W/K PCTS DNAVY 34.5S


Anti-static, acid-resistant and flame-retardant. Dirt repellent. Seams face downwards so sparks can not get lodged in them. Durable triple stitched seams that extend the product life. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1280 g
ColourNavy
Size76C50
High visibilityNo
Main materialModacrylic
Material60% modacrylic/39% cotton/1% carbon fibre
Show UNSPSC/ECL@SS
£ 206.45 excl. VAT
/ Each
£ 247.74 incl. VAT
  • Usually arrives within 14 working days