MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS D'NAVY 32.5S
Bib & brace Richmond dark navy
See technical informationReferences
Mascot:10169-154-010-76C48
Rubix:231A6551
EAN:5711074094394

Product details : MASCOT 10169 RICHMOND BIB & BRACE W/K PCTS D'NAVY 32.5S
Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Adjustable and durable knee pad pocket, so knee pads are in best place for your knee. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 690 g |
|---|---|
| Colour | navy |
| Size | 76/48 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
- Usually arrives within 14 working days
Size
76/48
