MASCOT 15669 SUNDERLAND BIB & BRACE W/K PCTS DNAVY/HV ORG 28.5R


Bib & brace Sunderland dark navy/orange

References
mascot:15669-860-01014-82C44
rubix:378A5512
ean:5711074288007
American overall Sunderland 15669-860-01014 / 82C44
brand logo
brand logo
Technical specifications
ColourNavy
Size82C44
Class EN204711
See all Specifications

Product details : MASCOT 15669 SUNDERLAND BIB & BRACE W/K PCTS DNAVY/HV ORG 28.5R


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
brand logo

Technical specifications


Attributes
Logistic Weight1200 g
ColourNavy
Size82C44
Class EN204711
Main materialPolyester
Grammage290 g/m²
Secondary colourOrange
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 122.87 excl. VAT
/ Each
£ 147.44 incl. VAT
  • Usually arrives within 14 working days